Shop All Carburetor Parts & Components
Standard Ignition
Carburetor Repair Kit, 1286A
Mfr # 1286A
Zoro # G6237985
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # 1286A
- Zoro # G6237985
- UPC # 91769141912
- Country of Origin United States
- Category Carburetor Parts & Components
Details
Item | Carburetor Rebuild Kit |
Series | Standard OE Replacement |
Fit Type | Direct Fit |
Description
Standard Ignition carburetor repair kit's built a reputation in the automotive industry for quality and craftmanship. We manufacture carburetor repair kit's for virtually every automobile on the road today. Standard Ignition carburetor repair kit's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Pintle Hook, 45 Ton (PH45)
- SUNBELT TIRE, 4.10/3.50 -6, 4PLY, P606 SAWTOOTH 12" x6" x6" (A-B1SUT342)
- AME Tire Swab, 14.5" (79020)
- WESTWARD Compression Tester, Gasoline, 0 to 300 psi (40JM18)
- STANDARD IGNITION Carburetor Repair Kit, 361D (361D)
- STANDARD IGNITION Carburetor Repair Kit, 1440B (1440B)
- STANDARD IGNITION Carburetor Idle Stop Solenoid, ES110 (ES110)
- STANDARD IGNITION Carb Dash Pot (D5-174)
- STANDARD IGNITION Carburetor Part, 586 (586)
- MOTORMITE CARBURETOR STUD KIT (23705)
- HOLLEY 4 Barrel 650 Cubic Feet Per Minute CFM Square Bore Flange Electric Choke Vacuum Secondaries (0-80783C)
- Standard Ignition Carburetor Parts & Components