Shop All Engine Specialty Tools
Standard Ignition
Cap Distributo, Fd-129
Mfr # FD-129
Zoro # G8143004
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Clip On
- Color Blue
- Series Standard OE Replacement
- Fit Type Direct Fit
- Contact Terminal Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # FD-129
- Zoro # G8143004
- UPC # 91769011987
- Country of Origin Unknown
- Category Engine Specialty Tools
Details
Item | Distributor Cap |
Mounting Style | Clip On |
Color | Blue |
Series | Standard OE Replacement |
Fit Type | Direct Fit |
Contact Terminal Material | Brass |
Description
Cap Distributo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Backbone Cable - 2M (270002)
- GROTE Primary Wire, 10 Gauge, Blue, 100 ft. Spool (87-5010)
- ZEROSTART Basic High Capacity Circulation Heater - 2500W 240V 10.4A, With Power Plug (3300007)
- LINCOLN Pan, Funnel Drain (3610)
- STANDARD IGNITION Distributor Cap, Fd-173 (FD-173)
- STANDARD IGNITION Distributor Cap, Jh-148 (JH-148)
- STANDARD IGNITION Distributor Gear And Pin Kit, Dg-14 (DG-14)
- STANDARD IGNITION Distributor Brush Kit (Pr-Ea/Bx-25) Dist Brush Kit, Al-83 (AL-83)
- STANDARD IGNITION Distributor Felt Washer, Dg-53 (DG-53)
- STANDARD IGNITION Distributor Ignition Pickup, LX-204 (LX-204)
- LISLE Offset Filter Wrench Set 7Pc. (40600)
- Standard Ignition Engine Specialty Tools