Shop All Emission Control Hardware & Components
Standard Ignition
Canister Vent Solenoid, Cvs74
Mfr # CVS74
Zoro # G6874976
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Number of Connectors 1
- Terminal Quantity 2
- Connector Gender Female
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CVS74
- Zoro # G6874976
- UPC # 2562370736
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Solenoid |
Includes | Filter Element |
Number of Connectors | 1 |
Terminal Quantity | 2 |
Connector Gender | Female |
Terminal Type | Blade |
Terminal Gender | Male |
Port Quantity | 1 |
Hose Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER HYDAC/HYCON 0160MA05BN Replacement/Interchange Spin-On Filter (MF0058061)
- WESTWARD Lug, 8 ga, 1/4 In, Crimp/Solder, PK25 (23YZ60)
- TH MARINE Grab Handle Black, #GHB-1-DP (GHB-1-DP)
- NSK Wheel Bearing, 40Bwd05 (40BWD05)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- AFE 1.75 Inch Primary Tubes, 3/8 Inch Thick Flange, 2.5 Inch Collector Pipes, Not 50 State Legal (48-36109-YC)
- Standard Ignition Emission Control Hardware & Components