Shop All Emission Control Hardware & Components
Standard Ignition
Canister Vent Solenoid, Cvs39
Mfr # CVS39
Zoro # G6874020
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Series Standard
- Fit Type Direct Fit
- Terminal Type Blade
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CVS39
- Zoro # G6874020
- UPC # 25623385419
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Vent Solenoid |
Number of Connectors | 1 |
Series | Standard |
Fit Type | Direct Fit |
Terminal Type | Blade |
Number of Terminals | 2 |
Number of Hose Connectors | 1 |
Terminal Gender | Male |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY LINER 80-86 CK PICKUP/80-91 SUBURBAN/JIMMY/87-91 BLAZER/JIMMY/2DR 4WD FRONT FLOOR LINER BLACK (31001)
- SKF Universal Joint, UJ331AG (UJ331AG)
- LASALLE BRISTOL LaSalle Bristol 270341410A Rma Xtrm Butyl Tape 1/8X3/4X30' (270341410A)
- ECCO SAFETY GROUP ALARM: BACK-UP, 97 DB, 12 VDC (510)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- Standard Ignition Emission Control Parts