Shop All Emission Control Hardware & Components
Standard Ignition
CANISTER VENT SOLENOID
Mfr # CVS188
Zoro # G302202260
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Hose Connector Quantity 3
- Port Quantity 3
- Terminal Quantity 2
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CVS188
- Zoro # G302202260
- UPC # 33086501048
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Solenoid |
Number of Connectors | 1 |
Hose Connector Quantity | 3 |
Port Quantity | 3 |
Terminal Quantity | 2 |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Gender | Female |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX White StorAll™ 13" Tall Heavy-Duty Steel Drawer Storage 36"W x 13"H x 48"L - 9" Deep Drawer (667980)
- GATES Tri-Power Belts, BX51 (BX51)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 9.0 cu. ft. Cap. (1702710)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- DORMAN Exhaust Manifold, 674-812 (674-812)
- Standard Ignition Emission Control Hardware & Components