Shop All Emission Control Hardware & Components
Standard Ignition
CANISTER VENT SOLENOID
Mfr # CVS150
Zoro # G502202220
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Series OE Replacement
- Terminal Type Blade
- Port Quantity 1
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CVS150
- Zoro # G502202220
- UPC # 33086190853
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Vent Solenoid |
Number of Connectors | 1 |
Series | OE Replacement |
Terminal Type | Blade |
Port Quantity | 1 |
Terminal Gender | Male |
Hose Connector Quantity | 1 |
Connector Gender | Female |
Terminal Quantity | 2 |
Connector Shape | Rectangular |
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMATE OptiMATE 7, TM-255 10A battery charger for 12V batteries (TM-255V2)
- PUROLATOR Purolator L24011 Purolator Premium Engine Protection Oil Filter (L24011)
- WEIGH SAFE HITCH ACCESSORIES Used To Convert 2 Inch Tow Ball To 2516 Inch Tow Ball Clam Shell Type Stainles (WS07)
- MIDWEST FASTENER 5/16" x 5/8" x 3" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51046)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Vent Solenoid, Cvs78 (CVS78)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- DORMAN Vapor Canister Vent Solenoid, 911-069 (911-069)
- Standard Ignition Emission Control Parts