Shop All Emission Control Hardware & Components
Standard Ignition
Canister Vent Solenoid, Cp794
Mfr # CP794
Zoro # G6887786
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Connector Gender Female
- Connector Shape Rectangular
- Port Quantity 2
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP794
- Zoro # G6887786
- UPC # 72794305180
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Solenoid |
Number of Connectors | 1 |
Connector Gender | Female |
Connector Shape | Rectangular |
Port Quantity | 2 |
Terminal Type | Blade |
Terminal Gender | Male |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tire Repair Kit, Professional 12.1" x7.7" x2.4" (A-B1AC53)
- FJC Booster Cables, 2/0 Gauge, 800A (45265)
- POLY-PLANAR Ma3013G Grey 3" Flush Mount Speakers (MA3013G)
- VELVAC Air Brake Insert, 3/16 in. Dia., PK50 (010085)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- Standard Ignition Emission Control Hardware & Components