Shop All Emission Control Hardware & Components
Standard Ignition
Canister Vent Solenoid, Cp650
Mfr # CP650
Zoro # G6879806
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Number of Connectors 1
- Terminal Quantity 2
- Terminal Type Blade
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP650
- Zoro # G6879806
- UPC # 2562375088
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Includes | Filter Element |
Number of Connectors | 1 |
Terminal Quantity | 2 |
Terminal Type | Blade |
Connector Gender | Female |
Port Quantity | 2 |
Terminal Gender | Male |
Hose Connector Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Manual Trans Countershaft Race - Front, LM67010BCE (LM67010BCE)
- JABSCO Electric Marine Toilet - Regular Bowl - 12V (37010-4092)
- STEELMAN Heavy Duty Valve Stem Remover / Installer Tool (56238)
- BLUE SEA SYSTEMS Blue Sea 4160 SS Push Button Switch - Off-On - Blue - 10A (4160)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Canister Vent Solenoid, Cp794 (CP794)
- MOTORMITE Exhaust Manifold Hardware Kit, 03414B (03414B)
- Standard Ignition Emission Control Parts