Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Valve, Cvs89
Mfr # CVS89
Zoro # G6879797
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Number of Connectors 1
- Hose Connector Quantity 2
- Terminal Quantity 2
- Port Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CVS89
- Zoro # G6879797
- UPC # 2562399173
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size - Inches | 3/4 " |
Details
Includes | Filter Element |
Item | Solenoid |
Number of Connectors | 1 |
Hose Connector Quantity | 2 |
Terminal Quantity | 2 |
Port Quantity | 2 |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Chrome Disc Horn, Low Tone (270-2T)
- KEN-TOOL 4-Way Lug Wrench, 25 In. (35690)
- REINZ Engine Intake Manifold Gasket, 71-54127-00 (71-54127-00)
- HOT SHOTS Boosts Power And Increases Cetane/ Disperses Moisture And Improves Cold Starts/Improves Fuel Economy (P403316ZS)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- NTK Vapor Canister, 4B1117 (4B1117)
- Standard Ignition Emission Control Parts