Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Valve, Cp922
Mfr # CP922
Zoro # G6878239
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Fit Type Direct Fit
- Connector Shape Rectangular
- Terminal Quantity 2
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP922
- Zoro # G6878239
- UPC # 33086412580
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Purge Valve |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Connector Shape | Rectangular |
Terminal Quantity | 2 |
Terminal Type | Blade |
Connector Gender | Female |
Port Quantity | 2 |
Terminal Gender | Male |
Hose Connector Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 8081 DC 5 Position Toggle Branch Circuit Breaker Panel - Whit (8081)
- CARRAND Nylon Bug Sponge (CRD40106)
- BUYERS PRODUCTS Hinge Strap, Unfinished (B2426FS)
- DONALDSON P785389, AIR SFTY RS (P785389)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- NTK Evaporative Emissions System Leak Detection Pump, 4B1590 (4B1590)
- Standard Ignition Emission Control Hardware & Components