Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Valve, Cp722
Mfr # CP722
Zoro # G6884021
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Hose Size 0.38 in, 0.44 in
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP722
- Zoro # G6884021
- UPC # 72794305441
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size | 0.38 in, 0.44 in |
Details
Item | Vapor Canister Purge Solenoid |
Series | Standard OE Replacement |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Red (3270-0612-0100)
- SEACHOICE HOOK CABIN DOOR2""CP BRAS (36121)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, Slight Yellow Tint (MSF1304005)
- GEARWRENCH 1/2 in. Drive Nylon Strap Oil Filter Wrench (KDS3149)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- VISKON-AIRE Viskon-Aire 4520-2020 Series 45 Intake Filter- 20 X 20 in. (VIS-4520-2020)
- Standard Ignition Emission Control Hardware & Components