Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Valve, Cp676
Mfr # CP676
Zoro # G6885561
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Number of Connectors 1
- Connector Gender Male
- Terminal Type Blade
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP676
- Zoro # G6885561
- UPC # 72794304173
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size - Inches | 7/16 " |
Details
Includes | Filter Element |
Item | Solenoid |
Number of Connectors | 1 |
Connector Gender | Male |
Terminal Type | Blade |
Terminal Gender | Male |
Hose Connector Quantity | 2 |
Terminal Quantity | 2 |
Connector Shape | Rectangular |
Port Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS 1/2 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-007)
- ILC Replacement For GE GENERAL ELECTRIC GE H7551 (WW-1YCF-5)
- DONALDSON Hydraulic Filter, Spin-On, P565243 (P565243)
- PACIFIC PERFORMANCE ENGINEERING DOWN PIPE GM 6.6L (11-14) (117000600)
- STANDARD IGNITION Canister Vent Solenoid, Cp794 (CP794)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Vent Solenoid, Cvs78 (CVS78)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- DORMAN Air Pump Mount, 911-901 (911-901)
- Standard Ignition Emission Control Hardware & Components