Shop All Emission Control Hardware & Components
Standard Ignition
CANISTER PURGE VALVE
Mfr # CP673
Zoro # G602201475
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Quantity 2
- Hose Connector Quantity 2
- Hose Size - Inches 7/16", 1/2"
- Connector Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CP673
- Zoro # G602201475
- UPC # 728000000000
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size - Inches | 7/16", 1/2" |
Details
Item | Solenoid |
Port Quantity | 2 |
Hose Connector Quantity | 2 |
Connector Gender | Male |
Terminal Type | Blade |
Connector Quantity | 1 |
Terminal Gender | Male |
Terminal Quantity | 2 |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch 2 Receiver Select Mazda CX50 (13510)
- GROCO ARG-2000 Series 2" Raw Water Strainer w/Stainless Steel Basket (ARG-2000-S)
- BUYERS PRODUCTS Ultra Thin 5 Inch Clear/Red LED Strobe Light (8892207)
- CARRAND Bi-Level Dip Brush w/96" Extnsn Hndl, 10" (93088)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- VIBRANT PERFORMANCE 3.5IN O.D. ALUMINUM STRAIGHT TUBING, 18IN LONG - POLISHED (2892)
- Standard Ignition Emission Control Hardware & Components