Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Valve, Cp667
Mfr # CP667
Zoro # G6880226
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Standard OE Replacement
- Number of Hose Connectors 4
- Hose Size 1/8 in
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP667
- Zoro # G6880226
- UPC # 72794302810
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size | 1/8 in |
Details
Item | Vapor Canister Purge Solenoid |
Series | Standard OE Replacement |
Number of Hose Connectors | 4 |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V, 2in. Plug John Deere (8602050)
- PEERLESS Transport Chain, 14 ft., 4700 lb. (5261060)
- URREA Gasket Scraper (2332)
- MOTORAD Standard Coolant Thermostat, 248-160JV (248-160JV)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Canister Vent Solenoid, Cp794 (CP794)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- Standard Ignition Emission Control Hardware & Components