Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Valve, Cp540
Mfr # CP540
Zoro # G6888906
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Quantity 2
- Connector Shape Rectangular
- Hose Size - Inches 1/4", 3/8", 7/16"
- Hose Connector Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CP540
- Zoro # G6888906
- UPC # 2562344475
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size - Inches | 1/4", 3/8", 7/16" |
Details
Item | Valve |
Number of Connectors | 1 |
Terminal Quantity | 2 |
Connector Shape | Rectangular |
Hose Connector Quantity | 3 |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Type | Blade |
Port Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUXEDO ALL YEARS UNIVERSAL TAILGATE SEAL-ALL MAKES/MODELS (1703206)
- GROCO 1-1/4" NPS NPT Combo Stainless Steel Thru-Hull Fitting w/Nut (TH-1250-WS)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6819)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-0-30)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- VIBRANT PERFORMANCE 4 PLY REDUCER COUPLING, 3IN X 4IN X 3IN LONG - BLACK (2775)
- Standard Ignition Emission Control Hardware & Components