Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cvs81
Mfr # CVS81
Zoro # G6877426
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Gender Male
- Number of Terminals 6
- Connector Gender Female
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CVS81
- Zoro # G6877426
- UPC # 25623749365
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Terminal Gender | Male |
Number of Terminals | 6 |
Connector Gender | Female |
Series | Standard OE Replacement |
Terminal Type | Blade |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER - STEEL MASTER Rubbermaster 4.80-8 4 Ply Highway Rib Tire and 5 on 4.5 Stamped Wheel Assembly (598905)
- SPRINGFIELD Post-13" Taperlock, #1600610 (1600610)
- REESE Brake Control, For Use With Trailer (90885)
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Dry Oil Cleaner Spray, 16.9oz (53G183)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- BOSCH VAPOR CANISTER PURGE VALVE O.E.M. BOSCH (280142427)
- Standard Ignition Emission Control Hardware & Components