Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp962
Mfr # CP962
Zoro # G6875000
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Fit Type Direct Fit
- Terminal Type Blade
- Terminal Quantity 2
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP962
- Zoro # G6875000
- UPC # 33086453286
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Terminal Type | Blade |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWLES PRODUCTS PROTEKTOTRIM FENDER TRIM, 1/2IN HALF ROUND, 20FT KIT, CHROME (37-422)
- TURNING POINT PROPELLERS LE1/LE2-1317 Hustler Aluminum-Right-Hand Propeller-13.25 X 17-3-Blade (21431711)
- AGS Brass Brake Line Union, 6mm (M12x1.0 Bubble), 1/card (BLU-10C)
- MILTON Dual Head Bayonet Inflator Gauge (S-522)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Canister Vent Solenoid, Cp794 (CP794)
- Standard Ignition Emission Control Parts