Shop All Exhaust Hardware
Standard Ignition
CANISTER PURGE SOLENOID
Mfr # CP891
Zoro # G302201553
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blade
- Shape Oval
- Connector Quantity 1
- Port Quantity 1
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CP891
- Zoro # G302201553
- UPC # 33086338361
- Country of Origin Unknown
- Category Exhaust Hardware
Details
Type | Blade |
Shape | Oval |
Connector Quantity | 1 |
Port Quantity | 1 |
Terminal Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Item | Solenoid |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Nyln U Type Nuts #12 Screw P/R Up To 2mm PK25 (15729PK)
- JJ KELLER Drivers Daily Logbook, With Carbon, PK100 (8543)
- LUMAPRO Miniature Lamp, 60MB, 3.0W, T2 1/2, 60V, PK10 (60MB-10PK)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-67090 (355-67090)
- STANDARD IGNITION Exhaust Gas Recirculation Valve Gasket, Vg85 (VG85)
- STANDARD IGNITION Exhaust Gas Recirculation Tube, Etb27 (ETB27)
- WALKER EXHAUST Exhaust Heat Shield, 29041 (29041)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia. 5 In. (510500)
- VIBRANT PERFORMANCE STAINLESS STEEL SPRING LOADED T-BOLT CLAMPS (PACK OF 2)- CLAMP RANGE: 3.22IN-3.5 (27830)
- ARP 3/8 X 1.000 SS 12PT HEADER BOLT KIT (400-1210)
- WALKER EXHAUST Exhaust Pipe Flange Gasket, 31365 (31365)
- Standard Ignition Emission Control Parts