Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, CP863
Mfr # CP863
Zoro # G300619046
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Fit Type Direct Fit
- Connector Gender Female
- Terminal Quantity 2
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP863
- Zoro # G300619046
- UPC # 33086337807
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Connector Gender | Female |
Terminal Quantity | 2 |
Connector Shape | Rectangular |
Terminal Gender | Male |
Terminal Type | Bullet |
Description
Canister Purge Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICK 50 Protectant Lubricant Can Clear (43712012)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK25 (5743-025R)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire Kit, 25FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR)
- EATON Bearing, Ball, 5566505 (5566505)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- HEDMAN HEDMAN 15200 Exhaust Header Collector Locking Tab (H56-15200)
- Standard Ignition Emission Control Hardware & Components