Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp860
Mfr # CP860
Zoro # G6877782
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Connector Gender Female
- Terminal Quantity 2
- Terminal Type Blade
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CP860
- Zoro # G6877782
- UPC # 33086294834
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Solenoid |
Number of Connectors | 1 |
Connector Gender | Female |
Terminal Quantity | 2 |
Terminal Type | Blade |
Connector Shape | Rectangular |
Terminal Gender | Male |
Port Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 94-98 Chevrolet Full Size Pick Up Corner Light 4 Pcs Chrome (2LC-G1G3-V2-TM)
- GATES Splash Guard, 26 in X 24 in, Rubber, Black (90335)
- DEE ZEE 20-C SILVERADO/SIERRA 2500/3500 TAILGATE ASSIST (DZ43104)
- REINZ Exhaust Gasket, 71-23858-10 (71-23858-10)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- BOSCH VAPOR CANISTER PURGE VALVE O.E.M. BOSCH (280142427)
- Standard Ignition Emission Control Parts