Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp811
Mfr # CP811
Zoro # G6890872
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Gender Male
- Connector Shape Oval
- Connector Gender Female
- Port Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CP811
- Zoro # G6890872
- UPC # 3308618517
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Number of Connectors | 1 |
Terminal Gender | Male |
Connector Shape | Oval |
Connector Gender | Female |
Port Quantity | 3 |
Terminal Quantity | 2 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH CargoLiners/Black, 40246 (40246)
- SATCO 1500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3106)
- BALDWIN FILTERS Air Filter, 12-3/8 to 14-9/16 x 2-1/8 in. (PA2094)
- ARNOTT Air Suspension Spring, A-2610 (A-2610)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Canister Vent Solenoid, Cp794 (CP794)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- OP CONVERTERS MANIFOLD (OPCG4062)
- Standard Ignition Emission Control Hardware & Components