Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp809
Mfr # CP809
Zoro # G6890209
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Type Blade
- Connector Gender Female
- Terminal Gender Male
- Terminal Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP809
- Zoro # G6890209
- UPC # 3308618125
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Solenoid |
Number of Connectors | 1 |
Terminal Type | Blade |
Connector Gender | Female |
Terminal Gender | Male |
Terminal Quantity | 2 |
Port Quantity | 2 |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT HINGE ASSEMBLY 6 LEAF, WHITE (198295)
- RINGERS GLOVES TIRE BUDDY GLOVE MEDIUM (RG103-09)
- TRU-FLATE Universal Cement, 4 oz. (12-085)
- GROCO 1-1/4" NPT x 1-1/4" ID Bronze Pipe to Hose Straight Fitting (PTH-1250)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- SCHOENFELD Schoenfeld SCH186 1.75 in. Tube Diameter 3.5 x 8 in. Collectors Street Stock Headers for Small Block Chevy (SCH186)
- Standard Ignition Emission Control Parts