Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp808
Mfr # CP808
Zoro # G6898277
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Connector Gender Female
- Port Quantity 2
- Terminal Gender Male
- Connector Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP808
- Zoro # G6898277
- UPC # 3308618534
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Solenoid |
Number of Connectors | 1 |
Connector Gender | Female |
Port Quantity | 2 |
Terminal Gender | Male |
Connector Shape | Oval |
Terminal Quantity | 2 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Electronic Switching Charger, Maintaining (5RXF1)
- SEA-DOG Sea-Dog 520080-1 Brass Tee Handle Drain Plug - 1" (520080-1)
- SUBZERO Lock De-Icer, Aerosol Can, 0.63, Clear (22-5-00500-SZ)
- FLEETGUARD Filter, Fuel, FS53014 (FS53014)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- DORMAN Vapor Canister Purge Valve, 911-072 (911-072)
- Standard Ignition Emission Control Parts