Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, CP800
Mfr # CP800
Zoro # G200619092
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Quantity 2
- Port Quantity 2
- Terminal Gender Male
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CP800
- Zoro # G200619092
- UPC # 727943924650
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size - Inches | 5/16" |
Details
Item | Solenoid |
Number of Connectors | 1 |
Terminal Quantity | 2 |
Port Quantity | 2 |
Terminal Gender | Male |
Connector Gender | Female |
Terminal Type | Blade |
Connector Shape | Square |
Description
Canister Purge Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Stainless Steel Cushion Clamp - 9/16" - 10-Pack (403562)
- SPEC-D TUNING 2011 Only Scion Tc LED Tail Lights Smoke Lens (LT-TC10GLED-TM)
- LASALLE BRISTOL LaSalle Bristol 65 2010CPS Bathtub Pack (65 2010CPS)
- AME Wheel Guard, 10 Hole, 335 B.C., 22mm Studs (61040)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- BBK PERFORMANCE 1.62 in. Shorty Tuned Length Exhaust Header (BBK3518)
- Standard Ignition Emission Control Hardware & Components