Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp707
Mfr # CP707
Zoro # G6879438
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Filter Element
- Number of Connectors 1
- Port Quantity 2
- Terminal Quantity 2
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP707
- Zoro # G6879438
- UPC # 25623714301
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Includes | Filter Element |
Item | Solenoid |
Number of Connectors | 1 |
Port Quantity | 2 |
Terminal Quantity | 2 |
Connector Gender | Female |
Terminal Gender | Male |
Connector Shape | Oval |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1692, 17W, S8, 28V, PK10 (1692-10PK)
- GROTE Butt Connector, 22-18 Ga, PK100 (83-2180)
- PREPWERX Microfiber Cloth 12X12 Blue & Green, PK 6 (132-072005)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- WVE 4B1025 Vapor Canister (4B1025)
- Standard Ignition Emission Control Hardware & Components