Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp700
Mfr # CP700
Zoro # G6881641
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Gender Male
- Fit Type Direct Fit
- Number of Terminals 2
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP700
- Zoro # G6881641
- UPC # 72794305158
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Terminal Gender | Male |
Fit Type | Direct Fit |
Number of Terminals | 2 |
Connector Gender | Male |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KOHLER 25-098-08 STARTER (25-098-08 STARTER)
- BETA 1 FILTERS Air Filter replacement filter for 6JC95 / GRAINGER (B1AF0009364)
- S & H INDUSTRIES MASKER 18" (KE78002)
- OTC Torque Wrench 0-150 (7380-E150)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- INTERMOTOR Vapor Canister Purge Solenoid 2001-2005 Honda Civic 1.7L (CP514)
- Standard Ignition Emission Control Parts