Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp698
Mfr # CP698
Zoro # G6881267
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Connector Shape Oval
- Terminal Type Blade
- Connector Gender Male
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP698
- Zoro # G6881267
- UPC # 72794305203
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Connector Shape | Oval |
Terminal Type | Blade |
Connector Gender | Male |
Terminal Gender | Male |
Fit Type | Direct Fit |
Number of Terminals | 2 |
Series | Standard OE Replacement |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2" Female Non-Vented Non-Locking Cap, 600133 (600133)
- WIX FILTERS Engine Oil Filter #Wix 51459 (51459)
- AUTEL Autel: IR Cable for IM608 (AUTEL-APB102)
- BUYERS PRODUCTS Type 24 Brake Chamber with 9-1/2 in. Rod and 1 Nut (3018091)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- NTK Vapor Canister Purge Solenoid, 2M1301 (2M1301)
- Standard Ignition Emission Control Hardware & Components