Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp665
Mfr # CP665
Zoro # G6880716
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Port Quantity 2
- Terminal Type Blade
- Terminal Quantity 2
- Connector Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP665
- Zoro # G6880716
- UPC # 2562397450
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Solenoid |
Number of Connectors | 1 |
Port Quantity | 2 |
Terminal Type | Blade |
Terminal Quantity | 2 |
Connector Shape | Square |
Connector Gender | Female |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P616742, AIR KONEPC (P616742)
- VELVAC Replacement Flat Glass (709448)
- CURT Trailer Hitch, 2" Receiver, Class 3,13243 (13243)
- CURT Trailer Hitch, 2" Receiver, Class 3,13184 (13184)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- NTK Evaporative Emissions System Leak Detection Pump, 4B1591 (4B1591)
- Standard Ignition Emission Control Parts