Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp638
Mfr # CP638
Zoro # G6875536
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Type Blade
- Terminal Gender Male
- Connector Shape Rectangular
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP638
- Zoro # G6875536
- UPC # 2562373583
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Number of Connectors | 1 |
Terminal Type | Blade |
Terminal Gender | Male |
Connector Shape | Rectangular |
Connector Gender | Female |
Terminal Quantity | 2 |
Port Quantity | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (36” in x 25’ ft Roll) (CAR-36-25-05)
- REESE Reese 2923 Ball Mnt Kit 8-1/2"Lx3/4"Rx2" (2923)
- TRICAM INDUSTRIES 2 Step STL Stepstool (RMS-2)
- DRI-EAZ Filter Kit, 15 ft L Power Cord (105627)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Purge Solenoid, CP724 (CP724)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- FJC Dye Injector, R12/R134A, 2730 (2730)
- Standard Ignition Emission Control Hardware & Components