Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp627
Mfr # CP627
Zoro # G6874510
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Gender Male
- Terminal Type Blade
- Connector Gender Male
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP627
- Zoro # G6874510
- UPC # 2562372530
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Gender | Male |
Series | Standard OE Replacement |
Number of Terminals | 2 |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS TOOLS Case, Heavy Duty, Soft, 30" (SC1)
- SEA DOG A Chrome Brass Lift Handle, #222340-1 (222340-1)
- LUMAPRO Miniature Lamp, 88, 12.988W, S8, 6.8V, PK10 (88-10PK)
- VDO Reed Switch Fuel Sender - 800mm - 240-33 Ohm (226-680)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Canister Vent Solenoid, Cvs78 (CVS78)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- RUGGED RIDGE AMFIB LOW/HIGH MOUNT SNORKEL SYSTEM, 18-C JL / 20 GLADIATOR JT (17756.31)
- Standard Ignition Emission Control Parts