Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp610
Mfr # CP610
Zoro # G6874562
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2.2
- Number of Connectors 1
- Port Quantity 2
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CP610
- Zoro # G6874562
- UPC # 2562371283
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Length (In.) | 2.2 |
Hose Size - Inches | 9/64" |
Details
Item | Solenoid |
Number of Connectors | 1 |
Port Quantity | 2 |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Shape | Oval |
Terminal Quantity | 2 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BLACK TRUCK BED TOOLBOX RED SERIES UTILITY CHEST 56IN (DZ8556FB)
- SLIME Tire Gauge Dgtl 5-150Psi (20475)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (17293)
- QUICKCABLE Red Terminal Protector Flag, 4/0, PK5 (5777-005R)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- Standard Ignition Emission Control Parts