Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp609
Mfr # CP609
Zoro # G6876848
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Series Standard OE Replacement
- Terminal Gender Male
- Number of Terminals 2
- Fit Type Direct Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # CP609
- Zoro # G6876848
- UPC # 2562371298
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Series | Standard OE Replacement |
Terminal Gender | Male |
Number of Terminals | 2 |
Fit Type | Direct Fit |
Terminal Type | Blade |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A31400 PurolatorONE Advanced Air Filter (A31400)
- GATES 4230T Coolant Hose (42300134)
- STOPOUT Glad Hand Lock, Plastic, Red, Universal (KDD477)
- TITAN Large Cotter Pin Assortment, 144 Piece (TIT45206)
- STANDARD IGNITION Secondary Air Injection Pump Check Valve, AV1 (AV1)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- Standard Ignition Emission Control Parts