Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp608
Mfr # CP608
Zoro # G6876306
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Connector Shape Rectangular
- Terminal Quantity 2
- Hose Size - Inches 1/8"
- Port Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP608
- Zoro # G6876306
- UPC # 2562371288
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Hose Size - Inches | 1/8" |
Details
Item | Solenoid |
Number of Connectors | 1 |
Connector Shape | Rectangular |
Terminal Quantity | 2 |
Port Quantity | 2 |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5 Tons Hydraulic Service Jack 22-1/4" Max. Lifting H., 6-1/2" Min. Lifting H (5ML69)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- LINCOLN LUBRICATION Fitting, 5400 (5400)
- BALDWIN FILTERS Air Filter, 5-9/16 x 15-11/16 in. (RS3507)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Fuel Vapor Canister Filter, Ldp74 (LDP74)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- Standard Ignition Emission Control Parts