Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp607
Mfr # CP607
Zoro # G6877286
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Gender Male
- Terminal Type Blade
- Connector Gender Male
- Series Standard OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP607
- Zoro # G6877286
- UPC # 2562371293
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Gender | Male |
Series | Standard OE Replacement |
Number of Terminals | 2 |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE No Splatter Pad, 22" Square (38780)
- DENSO DENSO 3499 Spark Plug (3499)
- HALTEC Z Bore, Inflator Adapter (Z12B)
- DISCO Screw Kit, Chrome, PK101 (15782)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Canister Vent Solenoid, Cp794 (CP794)
- INTERMOTOR Vapor Canister Purge Solenoid 2001-2005 Honda Civic 1.7L (CP514)
- Standard Ignition Emission Control Parts