Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, CP604
Mfr # CP604
Zoro # G500618757
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Series Standard Intermotor
- Connector Gender Male
- Terminal Gender Male
- Number of Terminals 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP604
- Zoro # G500618757
- UPC # 2562373352
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Fuel Tank Vent Valve |
Number of Connectors | 1 |
Series | Standard Intermotor |
Connector Gender | Male |
Terminal Gender | Male |
Number of Terminals | 2 |
Fit Type | Direct Fit |
Terminal Type | Blade |
Description
Canister Purge Solenoid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 6, M101171 (M101171)
- CAR DEALER DEPOT 7 1/2" White & Blue Adhesive Windshield Numbers: 0 Pk (164-0)
- ACDELCO Filter-Oil, Pf53 (PF53)
- PHASETECH Rough In Bracket (RB18)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Vacuum Regulator Valve (VS206)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Canister Purge Solenoid, Cp585 (CP585)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Evaporative Emissions System Leak Detection Pump, LDP12 (LDP12)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- Standard Ignition Emission Control Hardware & Components