Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp585
Mfr # CP585
Zoro # G6874851
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Position Driver Side
- Terminal Gender Male
- Terminal Type Blade
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP585
- Zoro # G6874851
- UPC # 2562370761
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Position | Driver Side |
Terminal Gender | Male |
Terminal Type | Blade |
Connector Gender | Male |
Number of Terminals | 2 |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Class 8 Frame Steps for Semi Trucks - 12 Inch (5239012)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- PUROLATOR Purolator A41474 PurolatorONE Advanced Air Filter (A41474)
- GATES 90Deg Molded Heater Hose - Pipe To Water Pump, 28474 (28474)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- STANDARD IGNITION Fuel Vapor Canister, Cp3514 (CP3514)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Vapor Canister, CP3231 (CP3231)
- STANDARD IGNITION Vapor Canister, CP2000 (CP2000)
- NTK Vapor Canister 2007-2011 Jeep Wrangler, 4B1419 (4B1419)
- Standard Ignition Emission Control Hardware & Components