Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp570
Mfr # CP570
Zoro # G6875807
product price: $77.95
/ea
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Number of Terminals 2
- Terminal Type Blade
- Series Standard OE Replacement
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP570
- Zoro # G6875807
- UPC # 2562360940
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Vapor Canister Purge Solenoid |
Number of Connectors | 1 |
Number of Terminals | 2 |
Terminal Type | Blade |
Series | Standard OE Replacement |
Connector Gender | Male |
Terminal Gender | Male |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIK-COVERS Kwik-Covers 3096PK-BLK 30 inch X 96 inch PACKAGED KWIK-COVER BLACK- Pack of 25 (3096PK-BLK)
- BILSTEIN Shock Absorber, 24-274944 (24-274944)
- QUICKCABLE Battery Splice, 4/0 AWG, Yellow, PK2 (6840-360-002)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1039H (BE1039H)
- STANDARD IGNITION Fuel Vapor Canister, Cp3076 (CP3076)
- STANDARD IGNITION Canister Purge Solenoid, Cp662 (CP662)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Canister Purge Solenoid, Cp875 (CP875)
- STANDARD IGNITION Canister Vent Solenoid, Cvs189 (CVS189)
- VIBRANT PERFORMANCE 4 PLY REDUCER COUPLING, 3IN X 3.5IN X 3IN LONG -BLACK (2774)
- Standard Ignition Emission Control Parts