Shop All Emission Control Hardware & Components
Standard Ignition
Canister Purge Solenoid, Cp525
Mfr # CP525
Zoro # G6889798
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Connectors 1
- Terminal Gender Male
- Terminal Type Blade
- Terminal Quantity 2
- Port Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CP525
- Zoro # G6889798
- UPC # 2562340982
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Item | Solenoid |
Number of Connectors | 1 |
Terminal Gender | Male |
Terminal Type | Blade |
Terminal Quantity | 2 |
Port Quantity | 2 |
Connector Shape | Square |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Tray, 13 5/16 in L Outside (BT27)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-Handle Latch Assembly with Mounting Holes (L8815)
- BOMAR Left Latch Dog Assembly (P200052)
- GLOBAL EQUIPMENT Standard Duty Trailer Stabilizing Jack Stand, 100,000 Lb. Static Capacity (TJ50)
- STANDARD IGNITION Secondary Air Injection Solenoid, Cp538 (CP538)
- STANDARD IGNITION Fuel Vapor Canister, Cp3250 (CP3250)
- STANDARD IGNITION Fuel Vapor Canister, CP1020 (CP1020)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- STANDARD IGNITION Canister Vent Solenoid, Vs240 (VS240)
- STANDARD IGNITION Canister Purge Solenoid, CP553 (CP553)
- VISKON-AIRE Viskon-Aire 865000 Series 55 Intake Filters 20 X 20 in. Bok 24 (VIS-865000)
- Standard Ignition Emission Control Parts