Shop All Shaft Seals & Adapters
Standard Ignition
Camshaft Synchronizer, Csa2
Mfr # CSA2
Zoro # G1708521
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Quantity 3
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # CSA2
- Zoro # G1708521
- UPC # 25623410234
- Country of Origin Unknown
- Category Shaft Seals & Adapters
Details
Item | Includes Instruction Sheet |
Terminal Quantity | 3 |
Terminal Gender | Male |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3665T)
- DYNABRADE Spring, 95149 (95149)
- U.S. MOTORS Motor, 1/4 HP, 1725 rpm, 48Z, 115/208-230V (3618)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224210TC)
- DDS Shaft Seal, SB, 22mm ID, Nitrile Rubber (223206SB)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253807SF)
- DDS Shaft Seal, TA, 105mm ID, Nitrile Rubber (10513013TA)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 90mm OD x 8mm Thick (OS-TCH-75X90X8)
- DDS Shaft Seal, TC, 24mm ID, Nitrile Rubber (244208TC)
- Standard Ignition Shaft Seals & Adapters