Shop All Engine Sensors
Standard Ignition
Camshaft Sensor Connector, S-906
Mfr # S-906
Zoro # G5732628
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Voltage 12
- Terminal Gender Female
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # S-906
- Zoro # G5732628
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length - Inches | 1 |
Wiring Harness Length (in) | 8.5 |
Harness Length - inches | 8" |
Details
Material | Plastic |
Color | Black |
Voltage | 12 |
Terminal Gender | Female |
Number of Wires | 2 |
Connector Gender | Male |
Wire Gauge (ga) | 18 |
Connector Shape | Rectangular |
Connector Quantity | 1 |
Wire Quantity | 2 |
Contact Terminal Material | Brass |
Wiring Harness Included | Yes |
Terminal Quantity | 2 |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE TREES Car Air Freshener (U1P-10433-144)
- GARMIN Garmin 4-Pin Transducer to 12-Pin Sounder Adapter Cable (010-12718-00)
- TERAFLEX JL/JLU ALPHA HD ADJUSTABLE SPARE TIRE MOUNTING KIT (COMPLETE) - 5X5" (4838910)
- BALDWIN FILTERS Air Filter, 8-27/32 x 16-23/32 in. (RS4992)
- STANDARD IGNITION AMBIENT AIR TEMPERATURE SENSOR (AX75)
- STANDARD IGNITION ABS WHEEL SPEED SENSOR WIRE HARNESS (ALH144)
- STANDARD IGNITION Crankshaft Sensor, Pc987 (PC987)
- STANDARD IGNITION Camshaft/Crankshaft Position Sensor, Pc217 (PC217)
- STANDARD IGNITION DIESEL NITROGEN OXIDE SENSOR (NOX018)
- STANDARD IGNITION Brake Fluid Level Sensor, Fls256 (FLS256)
- FEBI Crankshaft Position Sensor, 36114 (36114)
- Standard Ignition Engine Sensors