Shop All Brake Fluid
Standard Ignition
BRAKE FLUID LEVEL SENSOR
Mfr # FLS242
Zoro # G402467774
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Number of Connectors 1
- Fit Type Direct Fit
- Connector Gender Female
- Connector Type Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # FLS242
- Zoro # G402467774
- UPC # 3308625653
- Country of Origin Unknown
- Category Brake Fluid
Details
Item | Brake Fluid Level Sensor |
Terminal Type | Blade |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Connector Gender | Female |
Connector Type | Plug In |
Number of Terminals | 2 |
Terminal Gender | Male |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Deflator with Analog Pressure Gauge (42066)
- GARDNER BENDER Analog Battery Tester, 1.5V to 22.5V (GBT-500A)
- STEEL GRIP Nut Splitter Set 2Pc (2265015)
- STRONG ARM Universal Lift Support, 4053 (4053)
- CRP PRODUCTS Pentosin Super Dot4 500Ml Brake Fluid, 1204114 (1204114)
- MOTOR MEDIC 1 gal. DOT 3 Brake Fluid - Plastic Bottle (M4434)
- CRP PRODUCTS Pentosin Dot 4 Low Viscosity Dot 4 5L, 1224204 (1224204)
- MOTOR MEDIC 11 oz. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4011/12)
- CRP PRODUCTS Pentosin Super Dot 4 Dot 4 L, 1204116 (1204116)
- MOTORCRAFT Fluid-Brake, PM1C (PM1C)
- PERFORMANCE TOOL Brake Fluid Tester, W181 (W181)
- Standard Ignition Brake Fluid