Shop All Engine Sensors
Standard Ignition
Brake Fluid Level Sensor, Bst118
Mfr # BST118
Zoro # G5673590
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 2
- Connector Type Female
- Terminal Type Blade
- Series Standard OE Replacement
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # BST118
- Zoro # G5673590
- UPC # 727943184467
- Country of Origin Unknown
- Category Engine Sensors
Details
Number of Terminals | 2 |
Connector Type | Female |
Terminal Type | Blade |
Series | Standard OE Replacement |
Item | Brake Fluid Level Sensor |
Terminal Gender | Male |
Number of Connectors | 1 |
Fit Type | Direct Fit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Light, LED, Red, Rect, 3-3/16 L (M20350R)
- THE MAIN RESOURCE Bead, Lift Tool, Bar (TC2505)
- DONALDSON P016330, BOWL ASSY (P016330)
- GROTE Battery Cable, Black, 3/0 ga., 25 ft. (82-5723)
- STANDARD IGNITION Coolant Temp Sensor Connector, S-1082 (S-1082)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-269 (PS-269)
- STANDARD IGNITION Engine Oil Pressure Switch, PS138T (PS138T)
- STANDARD IGNITION Accelerator Pedal Sensor, APS528 (APS528)
- STANDARD IGNITION Standard Sg753 Oxygen Sensor (SG753)
- STANDARD IGNITION Transmission Oil Pressure Switch, Ps-510 (PS-510)
- DELPHI Oxygen Sensor, Es10751 (ES10751)
- Standard Ignition Engine Sensors