Shop All Automotive Wires, Harnesses & Pigtails
Standard Ignition
Body Harness Connector, S-2018
Mfr # S-2018
Zoro # G5923518
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25"
- Material Plastic
- Terminal Quantity 5
- Splice Connectors Included Yes
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # S-2018
- Zoro # G5923518
- Country of Origin Unknown
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Length | 1.25" |
Wiring Harness Length (in) | 17.5 |
Details
Material | Plastic |
Terminal Quantity | 5 |
Splice Connectors Included | Yes |
Water Resistant | Yes |
Item | Pigtail Assembly |
Contact Terminal Material | Metal |
Terminal Gender | Female |
Wire Quantity | 5 |
Wire Gauge (ga) | 16 |
Terminal Type | Blade |
Number of Wires | 5 |
Connector Gender | Male |
Wiring Harness Included | Yes |
Weatherproof Sealed | Yes |
Connector Quantity | 1 |
Connector Shape | Rectangle |
Number Of Splice Connectors Include | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 12 Gauge, Yellow, 100ft.Spool (87-6011)
- A & I PRODUCTS Seal, Brake Rod 2.5" x2.5" x2" (A-86576339)
- BALDWIN FILTERS Fuel Filter, Length 5 17/32 in (BF46234)
- VELVAC 8-1/2 Offset Mount Convex Black (708504)
- STANDARD IGNITION Wire Loom Split, Cl5S (CL5S)
- STANDARD IGNITION Coil Wiring Harness Repair Kit, H11001 (H11001)
- STANDARD IGNITION Air Chrg Temp Sensor Connector (TX3A)
- STANDARD IGNITION Wire Loom Plug Wire Cover, Hp6250 (HP6250)
- STANDARD IGNITION Standard 2Jh146 Spark Plug Wire Set Spark Plug Wire Set (2JH-146)
- STANDARD IGNITION Heavy Cable, Cs00L (CS00L)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.071" Diameter, 60 Volts (14STRYELGXL500)
- Standard Ignition Automotive Wires, Harnesses & Pigtails