Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru978
Mfr # RU978
Zoro # G1682649
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number Of Connector Cavities 1
- Connector Type Push-On
- Terminal Type Blade
- Terminal Quantity 5
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU978
- Zoro # G1682649
- UPC # 33086367071
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Details
Number Of Connector Cavities | 1 |
Connector Type | Push-On |
Terminal Type | Blade |
Terminal Quantity | 5 |
Terminal Gender | Male |
Connector Gender | Female |
Connector Quantity | 1 |
Connector Shape | Square |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR Automatic Transmission Mount 1993-1995 JeepGrand Cherokee 4.0L, EM-2864 (EM-2864)
- ILC Replacement For LIGHT BULB LAMP 651250 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 2PK (2PAK:WW-2XXH-6)
- VDO Pressure Sender 150 PSI - 1/8-27NPT 29/12 (360-004)
- KC HILITES PRO6; GRAVITY LED SINGLE MNT WIDE-40 SYS (PR) (91305)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- FOUR SEASONS Mazda Mazda 6 08-07 Blower Motor, 75871 (75871)
- Standard Ignition Automotive Heating & Air Conditioning