Shop All Automotive Heating & Air Conditioning Parts
Standard Ignition
Blower Motor Resistor, Ru955
Mfr # RU955
Zoro # G1679103
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Connector Type Bolt On
- Connector Gender Female
- Number Of Connector Cavities 1
- Connector Shape Rectangular, Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RU955
- Zoro # G1679103
- UPC # 33086280165
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Terminal Type | Blade |
Connector Type | Bolt On |
Connector Gender | Female |
Number Of Connector Cavities | 1 |
Connector Shape | Rectangular, Oval |
Connector Quantity | 1 |
Terminal Gender | Male |
Terminal Quantity | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 88-C GM 2500/3500/97-17 RAM/07-17 TUNDRA/94-17 F150 ALL HEADACHE RACK (90001)
- MOTORMITE Wiper Linkage Bushing Replacement, 49469 (49469)
- RACE SPORT 5Ft 5050 Led Lighted Whip (White) (RSQG5FTW)
- MAIN FILTER CARQUEST 85546 Replacement/Interchange Spin-On Filter (MF0057996)
- STANDARD IGNITION Blower Motor Re, Ru-389 (RU-389)
- STANDARD IGNITION BLOWER MOTOR CONNECTOR (S-1133)
- STANDARD IGNITION A/C & Heater Selector Switch, Hs-486 (HS-486)
- STANDARD IGNITION A/C Compressor Clutch Relay, Ry-610 (RY-610)
- STANDARD IGNITION Blower Motor Connector, Hp4790 (HP4790)
- STANDARD IGNITION Blower Motor Relay, Ry-1068 (RY-1068)
- UNIVERSAL AIR COND 91-97 Jeep Cherokee 2.5 4.0 Expansion Valve, Ex529437C (EX529437C)
- Standard Ignition Automotive Heating & Air Conditioning