Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru920
Mfr # RU920
Zoro # G1673643
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Length - inches No wire
- Terminal Gender Male
- Connector Gender Female
- Number of Speeds 3-5 Speed
- Connector Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU920
- Zoro # G1673643
- UPC # 727943941657
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Terminal Gender | Male |
Connector Gender | Female |
Number of Speeds | 3-5 Speed |
Connector Type | Screw |
Connector Shape | Rectangular |
Connector Quantity | 2 |
Terminal Type | Blade |
Terminal Quantity | 5 |
Number Of Connector Cavities | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 079710 Weldable Bow Light (079710)
- MILTON INDUSTRIES Replacement Valve Core (1251-2)
- DB ELECTRICAL Starter For Cub Cadet Nd128000-7480, Am018390, 2409803, 1209817; 410-52050 (410-52050)
- BALDWIN FILTERS Conical-Shaped Air Filter, 7 x 15-1/2 in. (PA2756)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- FOUR SEASONS Cadillac Deville 56-55-Fleetwd/Brougham Blower Motor, 35576 (35576)
- Standard Ignition Automotive Heating & Air Conditioning