Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-90
Mfr # RU-90
Zoro # G1672514
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Gender Male
- Terminal Quantity 5
- Number of Speeds 3-5 Speed
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-90
- Zoro # G1672514
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Voltage | 12 |
Terminal Gender | Male |
Terminal Quantity | 5 |
Number of Speeds | 3-5 Speed |
Terminal Type | Blade |
Number Of Connector Cavities | 1 |
Connector Shape | Rectangular |
Connector Type | Screw |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kf4907 - 1961-1966 Ford F-100 Vent-Window-Seal-Kit (KF4907)
- MAIN FILTER ALLISON 29558118 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BALDWIN FILTERS Air Filter, 6-15/32 x 8-1/4 in. (PA2422)
- BALDWIN FILTERS Air Filter, 6-11/16 x 2 in. (PA2214)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- FOUR SEASONS Mazda Mazda 6 06-03 Blower Motor, 75837 (75837)
- Standard Ignition Automotive Heating & Air Conditioning Motors