Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-870
Mfr # RU-870
Zoro # G1672620
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Connector Quantity 1
- Terminal Quantity 6
- Connector Type Screw
- Number Of Connector Cavities 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RU-870
- Zoro # G1672620
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Terminal Gender | Male |
Connector Quantity | 1 |
Terminal Quantity | 6 |
Connector Type | Screw |
Number Of Connector Cavities | 2 |
Coil Type | Electronic |
Housing Material | Metal, Plastic |
Connector Shape | Rectangular |
Connector Gender | Female |
Number of Speeds | 3-5 Speed |
Terminal Type | Blade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Air Line Disconnect Set, 5Pc (42400)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63772 (G63772)
- WALKER EXHAUST Exhaust Muffler Assembly, 47774 (47774)
- AGS Steel Tube Nut, 3/16 (3/8-24 Inverted), 10/bag (BLF-12)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-207 (RU-207)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0351 (BM0351)
- Standard Ignition Automotive Heating & Air Conditioning