Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-866
Mfr # RU-866
Zoro # G1667958
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Orange
- Number of Speeds 3-5 Speed
- Terminal Type Blade
- Connector Shape Rectangular
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Ignition
- MFR # RU-866
- Zoro # G1667958
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Color | Gray, Orange |
Number of Speeds | 3-5 Speed |
Terminal Type | Blade |
Connector Shape | Rectangular |
Terminal Quantity | 4 |
Number Of Connector Cavities | 1 |
Terminal Gender | Male |
Coil Type | Electronic |
Housing Material | Plastic, Metal |
Connector Gender | Female |
Connector Type | Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, 24V (H132)
- SEACHOICE Outboard Flush KitOMC O/B (18401)
- SPEC-D TUNING 99-02 Chevrolet Silverado Smoked Bumper Lights (2LB-SIV99G-RS)
- FOUR SEASONS Connector-Clutch, 37201 (37201)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- URO PARTS Blower Motor W/ Harness, 2108206842 (2108206842)
- Standard Ignition Automotive Heating & Air Conditioning