Shop All Automotive Heating & Air Conditioning Motors
Standard Ignition
Blower Motor Resistor, Ru-85
Mfr # RU-85
Zoro # G1674011
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Series Intermotor
- Connector Shape Rectangular
- Number Of Connector Cavities 1
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Ignition
- MFR # RU-85
- Zoro # G1674011
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Harness Length - inches | No wire |
Details
Item | Blower Motor Resistor |
Voltage | 12 |
Series | Intermotor |
Connector Shape | Rectangular |
Number Of Connector Cavities | 1 |
Connector Gender | Female |
Connector Type | Clip |
Number of Speeds | 3-5 Speed |
Terminal Gender | Male |
Terminal Type | Blade |
Terminal Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Cabin Air Filter, 800143P (800143P)
- KING Dish DT4400 Tailgater Fully Automatic Portable HD RV Satellite Antenna (DT4400)
- BALDWIN FILTERS Fuel Filter, 3-29/32 x 4-5/16 x 3-29/32In (PF7889)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 5PK (65693)
- STANDARD IGNITION Blower Motor Resistor, Ru-700 (RU-700)
- STANDARD IGNITION Blower Motor Resistor, Ru-89 (RU-89)
- STANDARD IGNITION Blower Motor Resistor, Ru-630 (RU-630)
- STANDARD IGNITION Blower Motor Resistor, Ru920 (RU920)
- STANDARD IGNITION Blower Motor Resistor, Ru-542 (RU-542)
- STANDARD IGNITION Blower Motor Resistor, Ru-703 (RU-703)
- TYC HVAC Blower Motor - Front, 700044 (700044)
- Standard Ignition Automotive Heating & Air Conditioning